Skip Content
ADAPTER CONE,LENGTH 130MM,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER CONE,LENGTH 130MM,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FVL4
  • Mfr. Model # 6FVL4
  • UNSPSC # 41104812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Adapter Cone
  • Colour Transparent
  • Material of Construction 3.3 Boro Glass
  • Overall Length 130mm
  • Upper Ground Stopper Size 14/23
  • Lower Ground Stopper Size 14/23
  • Manufacturers Warranty Length 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list