ADAPTER COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER COLLAR

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCA18
  • Mfr. Model # CA18
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1440
  • Shipping Weight 9.0 lbs

Product Details

Portable utility fan/smoke ejector accessories with collar adapters required when using flexible hoses to connect to portable utility fans. Easily attached to inlet or discharge of portable utility fans with spring clips, 18 inch diameter.

Technical Specs

  • Item Collar Adapter 18"