ADAPTER CENTERFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER CENTERFIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRN1380005
  • Mfr. Model # 1380005
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Adapter Head
  • For Use With Lincoln Magnum 250, Tweco No. 2
  • Material Brass
  • Size H=.540,W=1.07,D=.540
  • Type Conversion Adapter
  • Style Lincoln Magnum 250, Tweco No. 2
  • Series N/A
  • For MIG Guns Lincoln Magnum 250, Tweco No. 2
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list