ADAPTER CAMLOCK ALUMINUM 3INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER CAMLOCK ALUMINUM 3INX2IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3020DA-AL
  • Mfr. Model # 3020DA-AL
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Coupler
  • Standards A-A-59326B
  • Body Material Aluminum
  • Gasket Material Buna-N
  • Pipe Size 2"
  • Fittings Sub-Category Coupler/Adapter Combinations
  • Max. Pressure 125 psi
  • Connection Type Female Coupler x Male Adapter
  • Coupling Type DA
  • Coupler Size 3" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list