ADAPTER CABLE W/C5 A17B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER CABLE W/C5 A17B

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG59255
  • Mfr. Model # 59255
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Includes C-5 Cable - 3 /8" x 35 ft. Long with Bulb Auger
  • Number of Pieces 1
  • Item Cable Adapter
  • For Use With Mfr. No. K-50-8/59000
  • Size 3/8" x 35 ft.
  • Material Steel Cable, Polyethylene Drum
  • Cable Type Sectional
  • Drain Line Capacity I.D. 1-1/4" - 2-1/2"
  • Connection Size 1-1/4"
  • Max. Run 35 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list