ADAPTER BIONIC HARD HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER BIONIC HARD HAT

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS8590
  • Mfr. Model # S8590
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2533
  • Shipping Weight 0.35 lbs

Product Details

Bionic hard hat adapter.

Technical Specs

  • For Use With Mfr. No. S8500 and Most Hard Hats
  • Colour Gray
  • Includes Suspension and Adapter
  • Item Faceshield Adapter
  • Material Plastic
  • Standards ANSI Z87.1-2010,CSAZ94.3
  • Dielectric Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list