Skip Content
ADAPTER AUDIO BLUETOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER AUDIO BLUETOOTH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCR002
  • Mfr. Model # DCR002
  • UNSPSC # 52161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Mounting Clip, Usb to Micro Usb Charging Cable, Ac to Usb Charging Adaptor, (2) Adhesive Strips
  • Features Stream Music Wirelessly To A Radio From Any Bluetooth Device, Up To 100 Feet Range, Up To 8 hrs Run-time, Works With Most Worksite Radios And Any Radio With An Aux In Port, Mounting Clip Temporarily/permanently Secures Adaptor To Your Radio, Rugged And Durable Design
  • Item Bluetooth Radio Adaptor
  • For Use With Any Radio with An Aux Port to Receive A Bluetooth Signal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list