Skip Content
ADAPTER AIR FLOW MULTI-DIRECT 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER AIR FLOW MULTI-DIRECT 16IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN90414-08
  • Mfr. Model # 90414-08
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.75 lbs

Technical Specs

  • Finish Black
  • For Use With DTN10332-08
  • Length (In.) 147
  • Includes Mounting Adapter, (8) 12 ft. x 2-1/2" Dia. Hoses w/ Locking End
  • Outside Dia. (In.) 16-1/4
  • Construction Material Thermoplastic Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list