Skip Content
ADAPTER A FEMALE BRASS NPT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER A FEMALE BRASS NPT 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKAB4
  • Mfr. Model # AB4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 3.25 lbs

Product Details

Cam and groove coupling, brass, male adapter x 4 in. female NPT, style A. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Male Adapter Part A
  • Hex Size 122mm
  • Temp. Range -101? C - 232? C
  • Max. Pressure 100 PSI
  • Compliance A-A-59326 (for Compatibility)
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list