Skip Content
ADAPTER A FEMALE ALUM 3X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER A FEMALE ALUM 3X2

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3020A-AL
  • Mfr. Model # 3020A-AL
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Adapter
  • Standards A-A-59326B
  • Body Material Aluminum
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Fittings Sub-Category Adapters
  • Coupler Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list