Skip Content
ADAPTER 30A 125V TWLK BY 15A 125V S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ADAPTER 30A 125V TWLK BY 15A 125V S

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL31CM28
  • Mfr. Model # HBL31CM28
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • NEMA Connector L5-30R
  • Colour White
  • Item Adapter, Single Piece Molded
  • Blade End Rating 15A 125V
  • Blade End Style Straight Blade
  • Slot End Rating 30A 125V
  • Slot End Style Twist-Lock(R)
  • Voltage 125
  • Standards -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List