ADAPTER 3/8F X 1/2M STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER 3/8F X 1/2M STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA3812S1
  • Mfr. Model # SA3812S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water environments. Complies with Aerospace FOD programs in areas of foreign contaminents such as nickel/chrome plating chipping off. Meets or exceeds AS-954.

Technical Specs

  • Item Socket Adapter
  • Output Drive Size 1/2"
  • Drive Size 3/8"
  • Features 4430 Stainless Steel, Autoclavable, can be Used in Rain, Snow and Salt Water Environments, Complies with Aerospace Fod Programs in Areas of Foreign Contaminants Such as Nickel/chrome Plating Chipping Off, Meets or Exceeds As-954
  • Number of Pieces 1
  • Standards AS-954

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list