Skip Content
ADAPTER,3/8 IN THREAD,5/8 IN BARB,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,3/8 IN THREAD,5/8 IN BARB,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVN3
  • Mfr. Model # 3XVN3
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Black
  • Item Male Adapter
  • Standards FDA
  • Barb Size 5/8"
  • Temp. Range -20 to 150 Degrees F
  • Tube Outside Dia. 7/16"
  • Hex Size 0.69"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list