Skip Content
ADAPTER,3/8 IN,SOCKET X FPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,3/8 IN,SOCKET X FPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNT6
  • Mfr. Model # 3TNT6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Item Adapter
  • Standards ASTM D1784, NSF14 Certified
  • Pipe Size 3/8"
  • Max. Pressure 424 psi @ 73 Degrees F
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/8"
  • Fitting Connection Type FNPT x Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list