ADAPTER,3/8 IN NPT,3/8 IN HOSE ID,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,3/8 IN NPT,3/8 IN HOSE ID,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRL6
  • Mfr. Model # 1VRL6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Item Male Adapter
  • Standards NSF 14 and 61 Listed
  • Temp. Range -80 - 200 Degrees F
  • Barb Size 3/8"
  • Hex Size 0.68"
  • Specific Fitting Shape Adapter
  • Max. Pressure 150 psi
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list