ADAPTER,3/8 IN BARB SZ,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,3/8 IN BARB SZ,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRY1
  • Mfr. Model # 1VRY1
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Natural
  • Item Male Adapter
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 3/8"
  • Standards NSF 51 And 61 Certified
  • Max. Pressure 150 psi
  • Hex Size 0.57"
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list