Skip Content
ADAPTER 3/4IN DR 3/4F X 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER 3/4IN DR 3/4F X 1M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA3410
  • Mfr. Model # SA3410
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 0.79 lbs

Product Details

3/4 inch drive adapter,3/4 inch female x 1 inch male.

Technical Specs

  • Item Socket Adapter
  • Output Drive Size 1"
  • Drive Size 3/4"
  • Output Drive Type Male
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list