ADAPTER,3/4 IN THREAD,1/4 IN BARB,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,3/4 IN THREAD,1/4 IN BARB,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVP1
  • Mfr. Model # 3XVP1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Temp. Range -20 to 150 Degrees F
  • Item Male Adapter
  • Colour Black
  • Standards FDA
  • Barb Size 1/4"
  • Tube Outside Dia. 13/16"
  • Max. Pressure 150 psi
  • Hex Size 0.43"
  • Tube Inside Dia. 0.25"
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed x MNPT
  • Specific Fitting Shape Adapter
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list