ADAPTER,3/4 IN,SLIP X FPT,CPVC,COPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,3/4 IN,SLIP X FPT,CPVC,COPP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GJZ9
  • Mfr. Model # 2GJZ9
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Light Yellow
  • Item Adapter, CTS
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846
  • Max. Pressure 100 psi
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material CPVC, Copper
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT X CTS Hub
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic and Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list