Skip Content
ADAPTER,3/4 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,3/4 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEJ0
  • Mfr. Model # 5UEJ0
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Adapter
  • Max. Temp. 180 Degrees F
  • Colour Tan
  • Standards ASTM D2846
  • Pipe Size 3/4"
  • Schedule SDR 11
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Adapter
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Slip
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule SDR 11
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list