Skip Content
ADAPTER,3/4 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,3/4 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEH6
  • Mfr. Model # 5UEH6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Adapter
  • Max. Temp. 180 Degrees F
  • Colour Tan
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Standards ASTM D2846
  • Specific Fitting Shape Adapter
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule SDR 11
  • Basic Fitting Material Plastic
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list