Skip Content
ADAPTER,3/4 IN BARB SZ,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,3/4 IN BARB SZ,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRZ6
  • Mfr. Model # 1VRZ6
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Standards NSF 51 And 61 Certified
  • Colour Natural
  • Item Male Adapter
  • Barb Size 3/4"
  • Temp. Range -50 to 275 Degrees F
  • Hex Size 1.13"
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.745"
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list