ADAPTER,22-1/8 IN RD TO 24 IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,22-1/8 IN RD TO 24 IN SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWJ6
  • Mfr. Model # 6KWJ6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Technical Specs

  • Length (In.) 23-1/2
  • Type Round to Square
  • Item Ventilator Base Adapter
  • For Use With Dayton Centrifugal Sidewall Upblast Exhaust Ventilators w/ 22-1/8" round base
  • Includes Mounting Hardware
  • Width (In.) 23-1/2
  • Use w/Dayton Ventilators 4HZ50, 4HZ51, 4HZ54, 4HZ55, 5DVL9, and 5DVN0
  • Construction Material Galvanized Steel
  • Function Adapts 22-1/8" Round Base to 24" Square Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list