Skip Content
ADAPTER 20A 125V TWLK BY 15A 125V S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER 20A 125V TWLK BY 15A 125V S

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL21CM28
  • Mfr. Model # HBL21CM28
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • Blade End Rating 15 A to 125 V
  • Item Plug Adapter
  • Blade End Style Straight Blade
  • NEMA Connector L5-20R
  • Slot End Rating 20 A to 125 V
  • Slot End Style Twist-Lock(R)
  • Connector Type L5-20R
  • Voltage 125 V
  • Watts 2500 W
  • Amps 20 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list