Skip Content
ADAPTER 2 1/2IN F THRD X 3IN M NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ADAPTER 2 1/2IN F THRD X 3IN M NPT

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXHA25CSA30T
  • Mfr. Model # HA25CSA30T
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Thread Size 1 2-1/2"
  • Fitting Thread Size 2 3"
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Male NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list