Skip Content
Discontinued with Replacement
ADAPTER 2 1/2IN F THRD X 1IN M NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER 2 1/2IN F THRD X 1IN M NPT

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXHA25CSA10T
  • Mfr. Model # HA25CSA10T
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ADAPTER 2 1/2IN F THRD X 1IN M NPT

Price: NA

Technical Specs

  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 2-1/2"
  • Fitting Thread Size 2 1"
  • Fitting Thread Type 2 Male NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list