Skip Content
ADAPTER,17-7/8 IN RD TO 19 IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,17-7/8 IN RD TO 19 IN SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWJ4
  • Mfr. Model # 6KWJ4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Technical Specs

  • For Use With Dayton Centrifugal Sidewall Upblast Exhaust Ventilators w/ 17-7/8" Round Base
  • Type Round to Square
  • Includes Mounting Hardware
  • Item Ventilator Base Adapter
  • Length (In.) 18-1/2
  • Width (In.) 18-1/2
  • Use w/Dayton Ventilators 5DVP1, 5DVP3, 5DVP5, 5DVP7
  • Function Adapts 17-7/8" Round Base to 19" Square Base
  • Construction Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list