ADAPTER 15 DEGREE 20/30A 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER 15 DEGREE 20/30A 3/4IN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLBB201W
  • Mfr. Model # BB201W
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Angle Back Box
  • HP -
  • Includes -
  • Package Quantity 1
  • Phase -
  • Use With IEC 309 Pin and Sleeve Devices
  • Voltage -
  • Hub 3/4"
  • Amps 20/20
  • Box Type Feed Though
  • Length 5-1/8"
  • Material Metallic
  • Angle 15 deg.
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list