Skip Content
ADAPTER 12V ACCES. P-L MAINTAINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER 12V ACCES. P-L MAINTAINERS

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPLA53
  • Mfr. Model # PLA53
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

6/12 Volt Pro-Logix Battery Charger/Maintainers provide multi-phase charging and batter maintenance to a wide variety of batteries and applications, automatically adapting to each battery's state of charge and condition. Compatible with a wide range of battery types, including conventional flooded, maintenance free, AGM, gel cell, spiral wound, deep cycle and marine batteries.

Technical Specs

  • Item Optional 12 V Output Accessory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list