Skip Content
ADAPTER,1/4 IN NPT,1/2 IN HOSE ID,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,1/4 IN NPT,1/2 IN HOSE ID,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRL3
  • Mfr. Model # 1VRL3
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • Item Male Adapter
  • Temp. Range -80 - 200 Degrees F
  • Standards NSF 14 and 61 Listed
  • Barb Size 1/2"
  • Hex Size 0.55"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Adapter
  • Tube Inside Dia. 0.490"
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list