Skip Content
ADAPTER,1/4 IN BARB SZ,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,1/4 IN BARB SZ,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRX9
  • Mfr. Model # 1VRX9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Male Adapter
  • Standards NSF 51 And 61 Certified
  • Colour Natural
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 1/4"
  • Hex Size 0.57"
  • Tube Inside Dia. 0.25"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list