ADAPTER 1/4 F X 3/8 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER 1/4 F X 3/8 M

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5256
  • Mfr. Model # 5256
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.03 lbs

Product Details

Socket adapter,1/4 inch female x 3/8 inch male, 3/8 inch drive.

Technical Specs

  • Finish Full Polish
  • Item Socket Adapter
  • Drive Type Female Square
  • Drive Size 1/4"
  • Overall Length 15/16"
  • Standards ASME B107.10M
  • Output Drive Size 3/8"
  • Output Drive Type Male
  • Features Full Polish Finish
  • For Use With 1/4" Drive Sockets
  • Includes (1) 1/4" F x 3/8" M Adapter
  • Number of Pieces 1
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list