ADAPTER 1/2IN DR 1/2F X 3/8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTER 1/2IN DR 1/2F X 3/8M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA1238
  • Mfr. Model # SA1238
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

1/2 inch drive, /2 inch female x 3/8 inch male adapointor.

Technical Specs

  • Drive Size 1/2"
  • Item Socket Adapter
  • Output Drive Size 3/8"
  • Number of Pieces 1
  • Overall Length 1.4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list