ADAPTER, 1/2 X 3/8 IN,P X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER, 1/2 X 3/8 IN,P X MNPT

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UMA6
  • Mfr. Model # 5UMA6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Adapter
  • Standards NSF Annex G, UP Code, CSA, CA AB 1953, Vermont Act 193, ASME B 16.18, ASME B 16.22
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Temp. Range 0 Degrees F to 250 Degrees F
  • Fitting Connection Type Press x MNPT
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Specific Fitting Shape Adapter
  • Tube Fitting Material Bronze
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list