ADAPTER,PIPE SIZE 1IN,BARBED,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,PIPE SIZE 1IN,BARBED,PVC

LASCO

Web Price : $1.13 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MM81
  • Mfr. Model # 6MM81
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Gray
  • Item Adapter
  • Max. Temp. 140 Degrees F
  • Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
  • Max. Pressure 200 psi @ 72 Degrees F
  • Compliance Certified For Use in Potable Water Applications
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Adapters
  • Fitting Connection Type Insert x MNPT
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list