!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADAPTEC-W- BL FRAME SMOKE LENS

ADAPTEC-W- BL FRAME SMOKE LENS

HONEYWELL NORTH

ADAPTEC-W- BL FRAME SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTEC-W- BL FRAME SMOKE LENS

ADAPTEC-W- BL FRAME SMOKE LENS

HONEYWELL NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONT5900WBLS
  • Mfr. Model # T5900WBLS
  • UNSPSC # 42142903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Wide frame size. Blue frame. Lens tint and coating: Smoke.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Adjustable
  • Eyewear Size Universal
  • Frame Material Nylon 66/TPU Padding, Polycarbonate/Polyester Blend
  • Frame Type Half-Frame
  • Includes 3 Position Nose Piece
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series North Adaptec
  • X-Ray Detectable No
  • Arm Colour Black
  • Dielectric Protection Yes
  • Frame Colour Blue
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010, CSA Z94.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list