Skip Content
ADAPTEC -W- BK FRAME IR 3.0 LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTEC -W- BK FRAME IR 3.0 LENS

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900WTK3.0
  • Mfr. Model # T5900WTK3.0
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Wide frame size. Black frame. Lens tint and coating: IR 3.0.

Technical Specs

  • Includes 3 Position Nose Piece
  • Item Safety Glasses
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Black
  • Lens Colour 3.0 IR
  • Lens Material Polycarbonate
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Temple Style Straight
  • Temple Colour Gray
  • UV Protection Yes
  • Primary Lens Color Green
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Wide
  • Series Adaptec(TM)
  • Frame Material Polycarbonate/Polyester Blend, Nylon 66/TPU Padding
  • Gender Unisex
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list