ADAPTEC -N- BL FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTEC -N- BL FRAME CLEAR LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900NBL
  • Mfr. Model # T5900NBL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.15 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Narrow frame size. Blue frame. Lens tint and coating: Clear.

Technical Specs

  • Includes 3 Position Nose Piece
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Dark Blue/Gray
  • Lens Colour Smoke
  • Series Adaptec(TM)
  • Frame Material N/A
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Gender Unisex
  • Temple Colour Black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Narrow
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list