Skip Content
ADAPTEC -N- BK FRAME I/O MIRR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTEC -N- BK FRAME I/O MIRR LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900NTKTCG
  • Mfr. Model # T5900NTKTCG
  • UNSPSC # 42142903
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.14 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Narrow frame size. Black frame. Lens tint and coating: I/O Mirror.

Technical Specs

  • Includes 3 Position Nose Piece
  • Frame Colour Translucent Black/Red
  • Lens Coating Anti-Static, Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor Mirror
  • Series Adaptec(TM)
  • UV Protection 99.90%
  • Frame Material Polycarbonate/Polyester Blend, Nylon 66/TPU Padding
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Adjustable, Ratcheting Hinge
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Narrow
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list