Skip Content
ADAPTEC -N- BK FRAME AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTEC -N- BK FRAME AMBER LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900NTKA
  • Mfr. Model # T5900NTKA
  • UNSPSC # 42142903
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.21 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Narrow frame size. Black frame. Lens tint and coating: Amber.

Technical Specs

  • Includes 3 Position Nose Piece
  • Item Safety Glasses
  • Frame Colour Translucent Black/Red
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Amber
  • Frame Material Polycarbonate/Polyester Blend, Nylon 66/TPU Padding
  • Series Adaptec(TM)
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Colour Black
  • UV Protection 99.90%
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Primary Lens Color Amber
  • Eyewear Size Narrow
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list