Skip Content
ADAPTEC -L- BL FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTEC -L- BL FRAME CLEAR LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900LBL
  • Mfr. Model # T5900LBL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.15 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 degree temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Large frame size. Blue frame. Lens tint and coating: Clear.

Technical Specs

  • Item Safety Glasses
  • Includes 3 position nose piece
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Dark Blue/Gray
  • Size Regular
  • Lens Colour Clear
  • Series Adaptec(TM)
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material N/A
  • UV Protection 99.90%
  • Temple Colour Black
  • Temple Style Adjustable
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List