Skip Content
ADAPTEC -L- BK FRAME SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTEC -L- BK FRAME SMOKE LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900LTKS
  • Mfr. Model # T5900LTKS
  • UNSPSC # 42142903
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.13 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Large frame size. Black frame. Lens tint and coating: Smoke.

Technical Specs

  • Item Safety Glasses
  • Includes 3 Position Nose Piece
  • Frame Colour Dark Blue/Gray
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Smoke
  • Series Adaptec(TM)
  • Frame Material N/A
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list