ADAPTEC -L- BK FRAME I/O MIRR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTEC -L- BK FRAME I/O MIRR LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT5900LTKTCG
  • Mfr. Model # T5900LTKTCG
  • UNSPSC # 42142903
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.15 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 Degrees temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Large frame size. Black frame. Lens tint and coating: I/O Mirror.

Technical Specs

  • Includes 3 Position Nose Piece
  • Item Safety Glasses
  • Frame Colour Dark Blue/Gray
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Series Adaptec(TM)
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material N/A
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Colour Black
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list