Skip Content
ADA RAMP,ALUMINUM,W 4 IN,L 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADA RAMP,ALUMINUM,W 4 IN,L 48 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUU6
  • Mfr. Model # 5MUU6
  • UNSPSC # 42192209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Aluminum Mill
  • Height 1/2"
  • For Use With 4 ft. Door Width
  • Item ADA Compliant Ramp
  • Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
  • Material Aluminum
  • Length 48"
  • Width 4"
  • Standards ADA, UL Classified UL10C, ANSI/BHMA Certified A156.21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list