ADA PUSH BUTTON ALERT,BIGBELL MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADA PUSH BUTTON ALERT,BIGBELL MAX

BIGBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U404
  • Mfr. Model # 11U404
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Depth 1-2/3"
  • Colour Black
  • For Use With Exit and Entry Doors
  • Height 5-1/3"
  • Includes Battery
  • Item ADA Push Button Alert
  • Material Polycarbonate
  • Operating Temp. -30 C to +60 C
  • Type BigBell Max
  • Width 3-3/16"
  • Input Voltage 6VDC
  • Rating ABS
  • Output 80 to 85 dB, Door Bells and Voice
  • Standards FCC Part 95

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list