ADA PAD BLACK RETROFIT 2FTX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADA PAD BLACK RETROFIT 2FTX2FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT0756
  • Mfr. Model # 0756
  • UNSPSC # 30161908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Depth 3/4"
  • Includes Adhesive and Anchors
  • Item Retrofit ADA Warning Pad
  • Width 2 ft.
  • Design Raised Truncated Domes, Surface Mount
  • Material Urethane
  • Length 2 ft.
  • Standards ADA 49 CFR 37.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list