ADA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADA KIT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH-ADA1818HG
  • Mfr. Model # H-ADA1818HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (1) Shelf, (1) Handicap Symbol Decal
  • Colour Hallowell Gray
  • Depth 18"
  • Dimensions 15"w x 18"d
  • Material Cold Rolled Sheet Steel
  • Item ADA Shelf
  • Overall Depth 18"
  • Overall Height 1"
  • Overall Width 18"
  • Sub-Category Locker Accessory
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 18"
  • Fits Locker Size W 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list