Skip Content
ADA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADA KIT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH-ADA1518PT
  • Mfr. Model # H-ADA1518PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Parchment
  • Dimensions 15"w x 18"d
  • Depth 18"
  • Finish Powder Coated
  • Includes (1) Shelf, (1) Handicap Symbol Decal
  • Overall Height 1"
  • Item ADA Shelf
  • Material Cold Rolled Sheet Steel
  • Overall Depth 18"
  • Overall Width 15"
  • Sub-Category Locker Accessory
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size W 15"
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list