Skip Content
ADA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADA KIT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH-ADA1215MB
  • Mfr. Model # H-ADA1215MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Marine Blue
  • Finish Powder Coated
  • Dimensions 12"w x15"d
  • Depth 15"
  • Includes (1) Shelf, (1) Handicap Symbol Decal
  • Item ADA Shelf
  • Material Cold Rolled Sheet Steel
  • Sub-Category Locker Accessory
  • Overall Height 1"
  • Overall Depth 15"
  • Overall Width 12"
  • Fits Locker Size W 12"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list