Skip Content
ADA COMPLIANT RAMP,FLUSH,39 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADA COMPLIANT RAMP,FLUSH,39 1/4 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEX2
  • Mfr. Model # 3CEX2
  • UNSPSC # 42192209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Finish Aluminum Mill
  • Height 1-1/4"
  • For Use With 3 ft. Door Width
  • Length 15"
  • Item ADA Compliant Ramp
  • Width 39-1/4"
  • Material Aluminum
  • Standards ANSI/BHMA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list